Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, Rocker, 120V
Mfr # SELV-300P-WH
Zoro # G2251627
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Low Voltage
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SELV-300P-WH
- Zoro # G2251627
- UPC # 027557670272
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Low Voltage, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 300W (ELV), Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method ELV/Reverse Phase, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Ballast Type Electronic Low Voltage Transformer, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, Screw Terminal, White (HBL7526)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 6/4 Extension Cord STOW (HBL61CM52)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-253P-BL)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-253P-GR)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- COOPER WIRING Eaton Sul06P-La-Kb-L Slide Dimmer, 277 V, 2 -Gang, Light Almond (SAL06P-LA-K)
- Lutron Lighting Controls