Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, Rocker, 120V
Mfr # S-10PH-IV
Zoro # G0850351
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes Wire Nuts
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # S-10PH-IV
- Zoro # G0850351
- UPC # 027557688581
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Depth | 0.3 in |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, Operating Voltage 120V AC, Load Rating @ 120V AC 1,000W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro, Includes Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 3R (DTF322R)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- Lutron Lighting Controls