Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, 8A, White
Mfr # NF-20-277-WH
Zoro # G0432311
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # NF-20-277-WH
- Zoro # G0432311
- UPC # 027557359450
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, Operating Voltage 277V AC, Switch Style Slide On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 24A/16A (Fluorescent Ballasts), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Included, Series Nova, Number of Gangs 1, Ballast Type Magnetic Dimming Fluorescent Ballast, Includes Wire Nuts, Standards CSA Certified, ISO 9001, NOM, UL 1472, Rated Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- GAMPAK CONN COMP 90D EMT 3/4"" (49058)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- LUTRON Tresco Skylark Cl Dimmer Without Plate (CL-153P-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- LUTRON Wireless Control, Nightlight, 3Bttns, Ivory (PJN-3BRL-GIV-L01)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- Lutron Lighting Controls