Shop All Dimmer Switches
Lutron
Lighting Dimmer, Slide, 1-Pole, 100W/250A
Mfr # TTCL-100H-BR
Zoro # G7627681
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide
- Lighting Technology Fluorescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # TTCL-100H-BR
- Zoro # G7627681
- UPC # 027557003483
- Country of Origin China
- Category Dimmer Switches
Dimensions
Cord Length | 6 ft |
Description
Lighting Dimmer, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Load Rating @ 120V AC 100W (CFL), Switch Style Slide, Cord Length 6 ft, Color Brown, Compatible with Series TTCL-100, Product Type Dimmer, Rated Frequency 60 Hz, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LUTRON Dimmers, Diva, CFL/LED, Biscuit (DVSCCL-153P-BI)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LUTRON DIMM SWITCH 1 POLE IVORY (MACL-153MH-IV)
- LUTRON Toggler Cfl/Led Dimmr La (TGCL-153PH-LA)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- Lutron Lighting Controls