Shop All Dimmer Switches
Lutron
Lighting Dimmer, Rocker/Slide, Ivory
Mfr # SCL-153P-IV
Zoro # G5391233
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Includes Wire Nuts
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SCL-153P-IV
- Zoro # G5391233
- UPC # 784276008969
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Ivory, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Number of Gangs 1, Compatible with Series Claro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Connector, 1" Conduit (2914RT)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptical (6249)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- LUTRON RK-DK Rotary Dimmer Replacement Knob, 2PK (843674)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- Lutron Lighting Controls