Shop All Dimmer Switches
Lutron
Lighting Dimmer, Rocker/Slide, 3-Way, White
Mfr # SF-12P-277-3-WH
Zoro # G5391251
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
- Includes Wire Nuts
- Lighting Technology Fluorescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SF-12P-277-3-WH
- Zoro # G5391251
- UPC # 027557450102
- Country of Origin United States
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Width | 2 in |
Overall Depth | 2.5 in |
Overall Height | 3 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Operating Voltage 277V AC, Load Rating @ 120V AC Not Applicable, Switch Style Rocker On/Off, Slide Dimming, Neutral Required Yes, Color White, Load Rating @ 277V AC 6A (Fluorescent), Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Current Rating 6 A, Number of Gangs 1, Compatible with Series Claro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- GE Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC (THQC2160WL)
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LR3D21L)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- Lutron Lighting Controls