Shop All Dimmer Switches
This Product is Discontinued
Lutron
Lighting Dimmer, Incandescent/Halogen (Discontinued)
Mfr # MA-600H-WH
Zoro # G1995926
This Product is Discontinued
Key Features
- Lighting Technology Halogen, Incandescent
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MA-600H-WH
- Zoro # G1995926
- UPC # 027557708463
- Country of Origin China
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Details
Item - Motion Sensing and Dimming | Lighting Dimmer |
Lighting Technology | Halogen, Incandescent |
Communication Method - Motion Sensing and Dimming | Hard Wired |
Switch Type - Motion Sensing and Dimming | 1-Pole, Multilocation |
Number of Gangs | 1 |
Operating Voltage - Motion Sensing and Dimming | 120V AC |
Max. Capacity @ 120VAC | 600 W (Halogen, Incandescent) |
Color - Motion Sensing and Dimming | White |
Style | Rocker |
Wall Plate | Not included |
Voltage | 120VAC |
Item | Lighting Dimmer |
Switch Type | Multilocation |
Max. Capacity | 600W |
Lamp Type | Incandescent/Halogen |
Installation Location - Motion Sensor | Wall Switch Box |
Color | White |
Description/Special Features | LEDs Indicate Light Level, Tap Off, Tap On to Favorite Level, Tap Twice for Full On |
Standards | UL1472/CSA C22.2 184.1 |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type Multilocation, Color White, Number of Gangs 1, Standards UL1472/CSA C22.2 184.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.