Shop All Dimmer Switches
Lutron
Lighting Dimmer, Decora Rocker, Lgt Almond
Mfr # DVCL-253P-LA
Zoro # G9753947
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # DVCL-253P-LA
- Zoro # G9753947
- UPC # 784276092036
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Depth | 0.3 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (CFL, LED), 600W (Incandescent, Halogen), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Light Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Number of Gangs 1, Compatible with Series Claro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 90A, 600V AC, Indicating (AJT90)
- LUTRON RK-DK Rotary Dimmer Replacement Knob, 2PK (843674)
- LUTRON Dimmers, Skylark, CFL/LED, Lt Almond (SCL-153P-LA)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- Lutron Lighting Controls