Shop All Dimmer Switches
Lutron
Lighting Dimmer, Decora Rocker, Almond
Mfr # DVCL-253P-AL
Zoro # G9753965
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-253P-AL
- Zoro # G9753965
- UPC # 784276091985
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Wall Box Size | Single Gang |
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.3 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (CFL, LED), 600W (Incandescent, Halogen), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Number of Gangs 1, Compatible with Series Claro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl (HBL1202)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- Lutron Lighting Controls