Lutron

Lighting Dimmer Control, 120to277V, Almond


original price: $82.50
9% off
new price: $75.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
  • Lighting Technology Fluorescent, LED
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
  • Number of Gangs 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wall Box Size Single Gang
Overall Depth 0.3 in
Overall Height 4.69 in
Overall Width 2.94 in

Description

Lighting Dimmer, Lighting Technology Fluorescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120 to 277V AC, Load Rating @ 120V AC 8.0A (Fluorescent Ballast, LED), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Almond, Load Rating @ 277V AC 8A (Fluorescent Ballast, LED), Dimming Method 0-10V, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Current Rating 8 A, Nightlight No, Number of Gangs 1, Number of Buttons 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.