Shop All Dimmer Switches
Lutron
Lighting Dimmer, 120V AC
Mfr # RCL-153PNL-WH
Zoro # G503090796
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Push On/Push Off Switch, Rotary
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # RCL-153PNL-WH
- Zoro # G503090796
- UPC # 784276281416
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.6 in |
Overall Width | 2.86 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rotary Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Dalia, Illuminated Yes, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2127N12)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, White (XB5FW31B5)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-277-WH)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-6ANS-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- UBIQUITI NETWORKS COMMERCIAL UniFi Light Dimmer PoE, UDIMAT (UDIM-AT)
- Lutron Dimmer Switches