Shop All Dimmer Switches
Lutron
Lighting Dimmer, 120V AC
Mfr # MA-PRO-WH
Zoro # G203076120
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Front Accessible Service Switch (FASS), Tap Switch
- Includes Front Accessible Service Switch
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Hard Wired
- Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Multilocation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MA-PRO-WH
- Zoro # G203076120
- UPC # 784276261760
- Country of Origin Mexico
- Category Dimmer Switches
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 250W (LED), 400VA (MLV), 500W (ELV, Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color White, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro, Illuminated Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-1PS-BR)
- LUTRON Lutron Electronics TTCL-100H-WH White Portable CFL-LED Dimmer (3367166)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON Lighting Dimmer, 120V, Almond, Rocker (MACL-153M-AL)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- LUTRON Lutron S2-LFSQH-WH 3 Speed Slide Type Combination Fan Control & Full Range Light Dimmer; White (774417)
- LUTRON Lutron Electronics SCL-153PH-LA Skylark Cfl-Led Dimmer Sp And 3W La (6870430)
- Lutron Lighting Controls