Shop All Dimmer Switches
Lutron
Lght Dmr, Switch Only, 120/277V AC, Wht
Mfr # PD-5WS-DV-WH
Zoro # G903076130
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Style - Motion Sensing and Dimming Front Accessible Service Switch (FASS), Two-Wire Switch
- Includes Front Accessible Service Switch
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Communication Method - Motion Sensing and Dimming Wireless RF
- Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # PD-5WS-DV-WH
- Zoro # G903076130
- UPC # 784276041133
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.69 in |
Overall Width | 2.94 in |
Overall Depth | 0.31 in |
Description
Lighting Dimmer, Number of Buttons 2, Sensor Operation Not Applicable, Compatible with Series Caseta, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Operating Voltage 120/277V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 3A (General Purpose Fan), 475W (MLV), 5A (CFL, LED), 600VA (MLV), 600W (ELV, Halogen, Incandescent), Communication Method Wireless, Maximum Coverage Area Not Applicable, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- C2G C2G 35Ft Cat5E Snagless Unshielded (Utp) Network Patch Cable - White (00491)
- SOUTHWIRE 3/4"X25' Stl Conduit (55081921)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- LUTRON Lutron Electronics TTCL-100H-WH White Portable CFL-LED Dimmer (3367166)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- TRESCO LIGHTING Tresco Remote Wall Dimmer White For Wld.1rec (WLD-1WAL-WH)
- Lutron Dimmer Switches