Shop All Electronic LED Drivers
This Product is Discontinued
Lutron
LED Driver, 5 to 40W, 12VDC, 120VAC, 400 mA (Discontinued)
Mfr # LTEA4U1UKL-AV120
Zoro # G9508353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Output 5 to 40W
- Output Current 0.21 to 1.95ADC
- Ballast Dimming Yes
- Ballast Dimming Type Full Range Continuous Dimming
- Input Current 420mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # LTEA4U1UKL-AV120
- Zoro # G9508353
- UPC # 784276075503
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 2 5/8 in |
Length | 4 7/8 in |
Width | 4 in |
Description
Hi-lume 1 Percent A Series, LED Driver, Intended LED Usage LED Fixture Array, 120V AC Input Voltage, 12V DC Output Voltage, 420mA Input Current, 0.21 to 1.95ADC Output Current, 40 W Input Power, 5 to 40W Power Output, 4 7/8 in Length, 4 in Width, 2 5/8 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.