Shop All Electronic LED Drivers
Lutron
LED Driver, 120 to 277VAC, 30V to 54VDC
Mfr # L3DA4U1UKS-FA070
Zoro # G3313819
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 15 to 40W
- Output Current 0.51 to 1.0ADC
- Ballast Dimming Yes
- Input Current 700mA
- Input Power 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # L3DA4U1UKS-FA070
- Zoro # G3313819
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 3 in |
Length | 4 7/8 in |
Height | 1 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 30 to 54V DC Output Voltage, 700mA Input Current, 0.51 to 1.0ADC Output Current, 40 W Input Power, 15 to 40W Power Output, 4 7/8 in Length, 3 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ILC Replacement for ZORO 1PGT1 (1PGT1 ZORO)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-20-UV-SC730-56-VDIM-AF4-CP)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- Lutron Electronic LED Drivers