Shop All Electronic LED Drivers
Lutron
LED Driver, 120 to 277VAC, 30V to 54VDC
Mfr # L3DA4U1UKS-EA050
Zoro # G3313374
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 6 to 27W
- Output Current 0.20 to 0.50ADC
- Ballast Dimming Yes
- Input Current 500mA
- Input Power 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # L3DA4U1UKS-EA050
- Zoro # G3313374
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 in |
Width | 3 in |
Length | 4 7/8 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 30 to 54V DC Output Voltage, 500mA Input Current, 0.20 to 0.50ADC Output Current, 40 W Input Power, 6 to 27W Power Output, 4 7/8 in Length, 3 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- HALO Metal Baffle, 953 4" (953TBZ)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-45-UV-PS850-54-VDIM-LM1)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- Lutron Electronic LED Drivers