Shop All Electronic LED Drivers
Lutron
LED Driver, 120 to 277VAC, 15V to 38VDC
Mfr # L3DA4U1UKS-HC070
Zoro # G3314257
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 3 to 26.6W
- Output Current 0.20 to 0.70ADC
- Ballast Dimming Yes
- Input Current 700mA
- Input Power 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # L3DA4U1UKS-HC070
- Zoro # G3314257
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 4 7/8 in |
Height | 1 in |
Width | 3 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 15 to 38V DC Output Voltage, 700mA Input Current, 0.20 to 0.70ADC Output Current, 40 W Input Power, 3 to 26.6W Power Output, 4 7/8 in Length, 3 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- SATCO 10 W miniature - T3 1/4 - Frost - 20000 Hours - 120L - Festoon Base - 12V (S6990)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- LITHONIA LIGHTING Security Floodlight (HGX LED 3RH ALO SWW2 120 PE DDB M2)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- Lutron Electronic LED Drivers