Shop All Electronic LED Drivers
Lutron
LED Driver, 120 to 277VAC, 15V to 38VDC
Mfr # L3DA4U1UKS-HA070
Zoro # G3313870
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 3 to 26.6W
- Output Current 0.20 to 0.70ADC
- Ballast Dimming Yes
- Input Current 700mA
- Input Power 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # L3DA4U1UKS-HA070
- Zoro # G3313870
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 4 7/8 in |
Width | 3 in |
Height | 1 in |
Description
Hi-lume 1 Percent EcoSystem, LED Driver, Intended LED Usage LED Fixture Array, 120 to 277V AC Input Voltage, 15 to 38V DC Output Voltage, 700mA Input Current, 0.20 to 0.70ADC Output Current, 40 W Input Power, 3 to 26.6W Power Output, 4 7/8 in Length, 3 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 40 deg. (12PAR30S/EXPERTCOLOR/F40/940/DIM/120V)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68202)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- DIODE LED 90W Commercial Grade Driver, 24V - Class 2 (DI-CV-MW24V90W-277)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 24V (DI-TD-24V-20W)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- Lutron Electronic LED Drivers