Shop All Dimming Ballasts
Lutron
Fluorescent Ballast, Dimmable, 32W
Mfr # EC5T832JUNV2
Zoro # G3168246
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Amps @ 120V 0.49 A
- Total Harmonic Distortion Less Than 10%
- Dimming Range 100% to 10%
- Dimming Type Full Continuous Dimming
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # EC5T832JUNV2
- Zoro # G3168246
- UPC # 27557581042
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Length | 18 in |
Width | 1 3/16 in |
Description
EcoSystem(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3500K, 16.4 ft. Spool (DI-24V-BLBSC2-35-016)
- ILC Replacement for Hikari P25/10, 120v/150w E26 replacement light bulb lamp (P25/10, 120V/150W E26 HIKARI)
- DORCY Ultra HD Series 1000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4358)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ILC Replacement For LUTRON EC5NST832CU1C85R (EC5NST832CU1C85R)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILC Replacement For LUTRON EC5T521JUNV2 (EC5T521JUNV2)
- ILC Replacement For LUTRON EC5T817JUNV1 (EC5T817JUNV1)
- ILC Replacement For LUTRON EC5NST554CU110R (EC5NST554CU110R)
- Lutron Dimming Ballasts