Shop All Dimming Ballasts
Lutron
Fluorescent Ballast, Dimmable, 32W
Mfr # EC5T832GUNV2L
Zoro # G3167528
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sockets Included No
- Includes Power and Lamp Leads
- Brand and Series EcoSystem(R)
- Dimming Method Proprietary
- Input Watts 58/57/59 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # EC5T832GUNV2L
- Zoro # G3167528
- UPC # 27557600804
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Width | 2 3/8 in |
Height | 1 in |
Length | 9 1/2 in |
Description
EcoSystem(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- ILC Replacement for Leica 500-138 replacement light bulb lamp (500-138 LEICA)
- ENERGIZER Led Inspection Lght 100L (ENPMHH22E)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ILC Replacement For LUTRON EC3DT4MWKU2S (EC3DT4MWKU2S)
- ILC Replacement For LUTRON EC5T825JUNV2 (EC5T825JUNV2)
- ILC Replacement For LUTRON EC3DT442KU2 (EC3DT442KU2)
- ILB GOLD Ballast, Replacement For Advance, Izt-2S32-Sc (IZT-2S32-SC)
- ILC Replacement For LUTRON EC5T832GUNV2L (EC5T832GUNV2L)
- Lutron Dimming Ballasts