Shop All Dimming Ballasts
Lutron
Fluorescent Ballast, Dimmable, 32W
Mfr # EC5T832GUNV2
Zoro # G3168130
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Bulb Type T8
- Input Voltage 120 to 277V AC
- Number of F32T8 Lamps 2
- Ballast Dimming Yes
- Starter Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # EC5T832GUNV2
- Zoro # G3168130
- UPC # 27557768962
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Width | 2 3/8 in |
Length | 9 1/2 in |
Height | 1 in |
Description
EcoSystem(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 10 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- LUMAPRO LED Rope Light, Green, 6Ft, 120V (30F517)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ILC Replacement For LUTRON EC5T817JUNV1 (EC5T817JUNV1)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-95-SC-SD)
- ILC Replacement For LUTRON EC3DT442KU1S (EC3DT442KU1S)
- ILC Replacement For LUTRON EC5NST528CU110R (EC5NST528CU110R)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ILC Replacement for ESI Es-2-t8-17-univ-k-dim-d (ES-2-T8-17-UNIV-K-DIM-D ESI)
- Lutron Dimming Ballasts