Shop All Fan Speed Control
Lutron
Fan/Light Control Dual Slide, 120V, 1 Pole
Mfr # S2-LFSQ-IV
Zoro # G1014291
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1.5 A
- Voltage 120V
- Plate Color Ivory
- Switch Color Ivory
- Agency Compliance CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # S2-LFSQ-IV
- Zoro # G1014291
- UPC # 027557687485
- Country of Origin China
- Category Fan Speed Control
Dimensions
Height (In.) | 4 11/16 in |
Width (In.) | 2 15/16 in |
Depth (In.) | 1 3/4 in |
Overall Depth | 1 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 in |
Description
Speed and Light Control, Switch Type Rocker, Single Slide, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 2, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Ivory, Switch Color Ivory, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Ultimate Allergen Reduction Filter, 4 PK (NDP03-4IN-4)
- RAYPAK Burner Gasket (007443F)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x25"x1" (284-150-250)
- MARS Air Curtain, 2400 cfm, 115V, 4.8A (LPN296-2UA-OB)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, White (CTFSQ-F-WH)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-IV)
- LUTRON Fan Control Switch, 120V, 1.5A, White Plate (FSQ-2FH-DK)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- Lutron Controls