Shop All Fan Speed Control
Lutron
Fan Control, Slide, 120V, 1.5Amp, 1 Pole
Mfr # SFSQ-F-IV
Zoro # G0465701
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1.5 A
- Voltage 120V
- Plate Color Ivory
- Switch Color Ivory
- Depth (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SFSQ-F-IV
- Zoro # G0465701
- UPC # 027557670340
- Country of Origin China
- Category Fan Speed Control
Dimensions
Depth (In.) | 1 3/4 in |
Height (In.) | 4 11/16 in |
Width (In.) | 2 15/16 in |
Overall Height | 4 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 3 in |
Description
Speed Control, Switch Type Rocker, Single Slide, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 1.5 A, Number of Switches or Dials 1, Plate Material Not Applicable, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Ivory, Switch Color Ivory, Overall Height 4 3/4 in, Overall Width 3 in, Overall Depth 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- RW BECKETT Hydronic Boiler Control, Gas (7610B0001GU)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 10 1/2 In (FC1075-1050D R)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-IV)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- Lutron Controls