Shop All Dimming Ballasts
This Product is Discontinued
Lutron
Dimming Ballast, Elctrnc, 120-277 V Lamp (Discontinued)
Mfr # H3DT528CU210
Zoro # G1380793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Type Electronic
- Ballast Dimming Type Full Range Continuous Dimming
- Ballast Factor 1
- Standards ANSI C82.11, ANSI C62.41, ANSI/ESD S20.20, CSA C22.2 No.74, Class P Thermally Protected, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
- Dimming Range 100% to 1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # H3DT528CU210
- Zoro # G1380793
- UPC # 027557977128
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Length | 18 in |
Width | 1 3/16 in |
Description
Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.