Shop All Dimming Ballasts
Lutron
Dimming Ballast, 120VLamp
Mfr # HL3-T432-120-1-S
Zoro # G0519224
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Max. Lamp Watts 32
- Number of F28T5 Lamps 1
- Sound Rating Inaudible in 27dBa Ambient Environment
- Ballast Lamp Watts 32
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # HL3-T432-120-1-S
- Zoro # G0519224
- UPC # 027557027519
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Width | 3 in |
Length | 4 9/10 in |
Description
Dimming Ballast, Ballast Start Type Programmed/Rapid, Ballast Bulb Type T4, Dimming Yes, Dimming Range 100 Percent to 1 Percent RLO, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Mini Bocksbeutal Ceramic Table Lamp, Gray (LT2080-GRY)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- LUXRITE CA11 LED Light Bulbs 5W (60W Equivalent) 550LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21595-6PK)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- ADVANCE Dimming Ballast, Bulb T5HO, 120 to 277V (ICN2S54N35I)
- ILB GOLD Ballast, Replacement For Advance, Izt-2S32-Sc (IZT-2S32-SC)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- ILC Replacement For LUTRON H3DT514CU210 (H3DT514CU210)
- Lutron Dimming Ballasts