Shop All Dimming Ballasts
This Product is Discontinued
Lutron
Dimming Ballast, 120-277 V, 48 In Lamp (Discontinued)
Mfr # H3DT832GU210
Zoro # G1434413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ballast Lamp Type T8
- Width 2 5/16 in
- Sound Rating Inaudible in 27dBa Ambient Environment
- Ballast Dimming Yes
- Ballast Max. Lamp Watts 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # H3DT832GU210
- Zoro # G1434413
- UPC # 027557774925
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Width | 2 5/16 in |
Height | 1 in |
Length | 9 1/2 in |
Description
Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 0.7 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.