Shop All Dimming Ballasts
Lutron
Dimming Ballast, 120-277 V, 21-5/8 In Lamp
Mfr # EHDT514MU210
Zoro # G4473016
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Dimming Type Full Range Continuous Dimming
- Ballast Factor 1
- Ballast Max. Number of Lamps 2
- Standards ANSI C62.41, ANSI C82.11, ANSI/ESD S20.20, CSA, ICES-005, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # EHDT514MU210
- Zoro # G4473016
- UPC # 784276005661
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Width | 1 3/16 in |
Length | 14 1/8 in |
Description
EcoSystem(R) H-Series, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 14 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 1 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Mini Torch W/O Butane 2 7/8" Over All L (12181)
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL965/ALTO 30PK)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ILC Replacement For LUTRON EC5T539JUNV1 (EC5T539JUNV1)
- ILC Replacement For LUTRON H3DT540GU110 (H3DT540GU110)
- ILC Replacement For ADVANCE IZT4S3235M (WW-R06Y-1)
- ILB GOLD Ballast, Replacement For Advance, Izt-2S32-Sc (IZT-2S32-SC)
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- Lutron Dimming Ballasts