Shop All Dimming Ballasts
Lutron
Dimming Ballast, 120-277 V, 15-1/2 In Lamp
Mfr # H3DT536GU110
Zoro # G3594437
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Ballast Lamp Watts 36
- Ballast Family Hi Lume(R) 3D
- Standards ANSI C82.11, ANSI C62.41, ANSI/ESD S20.20, CSA C22.2 No.74, Class P Thermally Protected, FCC Part 18 EMI/RFI Emissions, ISO 9001.2000, UL935
- Ballast Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # H3DT536GU110
- Zoro # G3594437
- UPC # 027557976848
- Country of Origin Mexico
- Category Dimming Ballasts
Dimensions
Height | 1 in |
Length | 9 1/2 in |
Width | 2 7/16 in |
Description
Hi Lume(R) 3D, Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 36 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method Proprietary, Dimming Range 100 Percent to 5 Percent, CA Title 20 Compliant No, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- ILC Replacement For LUTRON EC5T524JUNV2 (EC5T524JUNV2)
- ILC Replacement For LUTRON EC5T825JUNV2 (EC5T825JUNV2)
- ILC Replacement For LUTRON EC5NST528CU110R (EC5NST528CU110R)
- ILC Replacement For LUTRON H3DT832CU110 (H3DT832CU110)
- ILC Replacement For LUTRON EC5T524JUNV1 (EC5T524JUNV1)
- Lutron Dimming Ballasts