Shop All Dimmer Switches
Lutron
Dimmers, Skylark, CFL/LED, Lt Almond
Mfr # SCL-153P-LA
Zoro # G3735623
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond (LA)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
- Application Type Single-Pole or 3-Way
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SCL-153P-LA
- Zoro # G3735623
- UPC # 784276008952
- Country of Origin China
- Category Dimmer Switches
Details
Item | Dimmers,Skylark,CFL/LED,Lt Almond |
Color | Light Almond (LA) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss) |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Dimmers,Skylark,CFL/LED,Lt Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL53CM66C)
- EATON Rocker Switch Cover, Black (2B00050000000)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-1PS-SW)
- LUTRON Dimmer, Maestro, CFL/LED, Light Almond (MACL-153M-LA)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-253P-SW)
- LUTRON Lighting Dimmer, 1500 W Cap @120VAC, Ivory (NT-1500-IV)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Almd (CT-103P-AL)
- LUTRON Lighting Dimmer, Incandescent, Rocker (MACL-153M-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- Lutron Lighting Controls