Shop All Dimmer Switches
Lutron
Dimmers, Skylark, CFL/LED, Gray
Mfr # SCL-153P-GR
Zoro # G3735599
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Color Gray
- Switch Type 1-Pole, 3-Way
- Standards UL 1472/CSA C22.2 184.1, UL Listed
- Switch Style Rocker On/Off, Slide Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SCL-153P-GR
- Zoro # G3735599
- UPC # 784276008990
- Country of Origin China
- Category Dimmer Switches
Dimensions
Overall Height | 4.6 in |
Overall Depth | 1.61 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Slide Dimming, Neutral Required No, Color Gray, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Skylark, Wiring Connection Type Screw Terminals, Wiring Method Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- CALBRITE Rigid Nipple, Thread, 1-7/64in.L, 316 SS (S605CLCN00)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- LUTRON Cfl/Led Preset Dimmer Iv (SCL-153PH-IV)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- Lutron Lighting Controls