Shop All Dimmer Switches
Lutron
Dimmers, Skylark, CFL/LED, Brown
Mfr # SCL-153P-BR
Zoro # G3735650
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown (BR)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss)
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
- Application Type Single-Pole or 3-Way
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SCL-153P-BR
- Zoro # G3735650
- UPC # 784276008976
- Country of Origin China
- Category Dimmer Switches
Details
Item | Dimmers,Skylark,CFL/LED,Brown |
Color | Brown (BR) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); 2-Gang Wallplate CW-2-XX (Gloss) |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Description
Dimmers,Skylark,CFL/LED,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO132L125PG)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- SQUARE D Molded Case Circuit Breaker, HDA Series 30A, 2 Pole, 600V AC (HDA260302)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- LUTRON Maestro CL Dimmer Kit, 125 A, 120 V, 150 W, CFL, Halogen, Incandescent, LED Lamp, 3Way (MACL-153MLRHW-WH)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-153P-BL)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- LUTRON Dimmer, Maestro, CFL/LED, Black (MACL-153M-BL)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- Lutron Dimmer Switches