Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Gray
Mfr # DVCL-153P-GR
Zoro # G3734917
original price:
$33.44
18% off
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Color Gray
- Standards UL 1472/CSA C22.2 184.1, UL Listed
- Switch Type 1-Pole, 3-Way
- Switch Style Rocker On/Off, Mini-Slide Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-153P-GR
- Zoro # G3734917
- UPC # 027557003025
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 2.94 in |
Overall Depth | 1.61 in |
Overall Height | 4.69 in |
Details
Lighting Technology | Halogen, Incandescent |
Item | Lighting Dimmer |
Color | Gray |
Standards | UL 1472/CSA C22.2 184.1, UL Listed |
Switch Type | 1-Pole, 3-Way |
Switch Style | Rocker On/Off, Mini-Slide Dimming |
Wiring Method | Side |
Rated Frequency | 60 Hz |
Maximum Operating Temperature | 104 Degrees F |
Dimming Type | Full Continuous Dimming |
Load Rating @ 120V AC | 150W (CFL, LED), 600W (Halogen, Incandescent) |
Minimum Operating Temperature | 32 Degrees F |
Includes Wall Plate | Wall Plate Not Included |
Dimming Method | Line Voltage |
Series | Diva |
Wiring Connection Type | Screw Terminals |
Neutral Required | No |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Gray, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Wiring Connection Type Screw Terminals, Wiring Method Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- LUTRON Dimmer, Maestro, CFL/LED, Brown (MACL-153M-BR)
- LUTRON Dimmers, Diva, CFL/LED, Biscuit (DVSCCL-153P-BI)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-1PS-GR)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- LUTRON Dimmer Paddle Switch Wht (Z3-1BRL-PKGD-WH)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- Lutron Lighting Controls