Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Brown
Mfr # DVCL-253P-BR
Zoro # G3734987
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown (BR)
- Maximum Wattage 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Application Type Single-Pole or 3-Way
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-253P-BR
- Zoro # G3734987
- UPC # 784276092005
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item | Dimmers,Diva,CFL/LED,Brown |
Color | Brown (BR) |
Maximum Wattage | 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Description
Dimmers,Diva,CFL/LED,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- LUTRON Lighting Dimmer, Slide, 600VA, 120V, Ivory (SLV-600P-IV)
- LUTRON Lighting Dimmer, 120V AC (STCL-153M-WH)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Lighting Dimmer Control, Light Almond (DVSTV-LA)
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- Lutron Dimmer Switches