Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Brown
Mfr # DVCL-153P-BR
Zoro # G3734932
original price:
$31.77
9% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Switch Type 1-Pole, 3-Way
- Standards UL 1472/CSA C22.2 184.1, UL Listed
- Color Brown
- Switch Style Rocker On/Off, Mini-Slide Dimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # DVCL-153P-BR
- Zoro # G3734932
- UPC # 027557003018
- Country of Origin Multiple
- Category Dimmer Switches
Dimensions
Overall Depth | 1.61 in |
Overall Width | 2.94 in |
Overall Height | 4.69 in |
Details
Lighting Technology | Halogen, Incandescent |
Item | Lighting Dimmer |
Switch Type | 1-Pole, 3-Way |
Standards | UL 1472/CSA C22.2 184.1, UL Listed |
Color | Brown |
Switch Style | Rocker On/Off, Mini-Slide Dimming |
Wiring Method | Side |
Includes Wall Plate | Wall Plate Not Included |
Wiring Connection Type | Screw Terminals |
Dimming Method | Line Voltage |
Minimum Operating Temperature | 32 Degrees F |
Dimming Type | Full Continuous Dimming |
Rated Frequency | 60 Hz |
Maximum Operating Temperature | 104 Degrees F |
Neutral Required | No |
Load Rating @ 120V AC | 150W (CFL, LED), 600W (Halogen, Incandescent) |
Series | Diva |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Rocker On/Off, Mini-Slide Dimming, Neutral Required No, Color Brown, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Diva, Wiring Connection Type Screw Terminals, Wiring Method Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1110C)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL3431GCB)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- LUTRON Lutron L-BDG2-WH White Smart Bridge (193471)
- LUTRON Dimmers, Skylark, CFL/LED, Brown (SCL-153P-BR)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-1PS-MN)
- Lutron Lighting Controls