Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Black
Mfr # DVCL-253P-BL
Zoro # G3735151
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black (BL)
- Maximum Wattage 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
- Application Type Single-Pole or 3-Way
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-253P-BL
- Zoro # G3735151
- UPC # 784276091992
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item | Dimmers,Diva,CFL/LED,Black |
Color | Black (BL) |
Maximum Wattage | 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Application Type | Single-Pole or 3-Way |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Description
Dimmers,Diva,CFL/LED,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- LUTRON Dimmers, Skylark, CFL/LED, Black (SCL-153P-BL)
- LUTRON DIMM SWITCH 1 POLE IVORY (MACL-153MH-IV)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- LUTRON Smart Lamp Timer Kit, White (P-BDG-PKG1P)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- Lutron Dimmer Switches