Shop All Dimmer Switches
Lutron
Dimmers, Diva, CFL/LED, Black
Mfr # DVCL-153P-BL
Zoro # G3735090
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black (BL)
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Application Type Single-Pole or 3-Way
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # DVCL-153P-BL
- Zoro # G3735090
- UPC # 027557003001
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item | Dimmers,Diva,CFL/LED,Black |
Color | Black (BL) |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Application Type | Single-Pole or 3-Way |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Dimmers,Diva,CFL/LED,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- GAMPAK Connector Nm Plastic 1/2 (49740)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- LUTRON Wireless Control, Nightlight, 2Bttns, Ivory (PJN-2B-GIV-L01)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- LUTRON Lighting Dimmer Control, 120to277V, Almond (DVSTV-AL)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- LUTRON Lutron P-PKG1W-WH Caseta 150W White Compact Fluorescent Light & LED 3 Way Wireless Dimmer (192209)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- Lutron Lighting Controls