Shop All Dimmer Switches
Lutron
Dimmers, Ariadni, CFL/LED, Brown
Mfr # AYCL-253P-BR
Zoro # G3735687
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown (BR)
- Application Type Single-Pole or 3-Way
- Maximum Wattage 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
- Coordinating Wallplates Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # AYCL-253P-BR
- Zoro # G3735687
- UPC # 784276090131
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item | Dimmers,Ariadni,CFL/LED,Brown |
Color | Brown (BR) |
Application Type | Single-Pole or 3-Way |
Maximum Wattage | 250W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Coordinating Wallplates | Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Description
Dimmers,Ariadni,CFL/LED,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- SIEMENS Replacement Coil, 240V AC (75D70646AG)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R GY (HBL5462GY)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Lighting Dimmer, Slide, Decora, 300W, White (CTELV-303P-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- LUTRON Dimmers, Diva, CFL/LED, Hot (DVSCCL-253P-HT)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- LUTRON ELECTRONICS CO DIMMER W/ PICO REMOTE (P-PKG1W-WH-R)
- Lutron Lighting Controls