Shop All Dimmer Switches
Lutron
Dimmers, Ariadni, CFL/LED, Black
Mfr # AYCL-153P-BL
Zoro # G3735608
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Halogen, Incandescent
- Switch Type 1-Pole, 3-Way
- Standards UL 1472/CSA C22.2 184.1, UL Listed
- Color Black
- Wiring Method Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # AYCL-153P-BL
- Zoro # G3735608
- UPC # 027557825986
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Depth | 1.41 in |
Overall Width | 2.86 in |
Overall Height | 4.6 in |
Details
Lighting Technology | Halogen, Incandescent |
Item | Lighting Dimmer |
Switch Type | 1-Pole, 3-Way |
Standards | UL 1472/CSA C22.2 184.1, UL Listed |
Color | Black |
Wiring Method | Side |
Switch Style | Toggle On/Off, Mini-Slide Dimming |
Dimming Type | Full Continuous Dimming |
Dimming Method | Line Voltage |
Minimum Operating Temperature | 32 Degrees F |
Series | Ariadni |
Rated Frequency | 60 Hz |
Maximum Operating Temperature | 104 Degrees F |
Load Rating @ 120V AC | 150W (CFL, LED), 600W (Halogen, Incandescent) |
Neutral Required | No |
Includes Wall Plate | Wall Plate Not Included |
Wiring Connection Type | Screw Terminals |
Coordinating Wallplates | Single Gang Wallplate FG-1-XX; 2-Gang Wallplate FG-2-XX |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Application Type | Single-Pole or 3-Way |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Lighting Dimmer, Lighting Technology Halogen, Incandescent, Switch Type 1-Pole, 3-Way, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (CFL, LED), 600W (Halogen, Incandescent), Switch Style Toggle On/Off, Mini-Slide Dimming, Neutral Required No, Color Black, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Ariadni, Wiring Connection Type Screw Terminals, Wiring Method Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- LUTRON Cfl/Led Preset Dimmr Wht (SCL-153PH-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 120V, White (SLV-600P-WH)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Gray (CA-1PS-GR)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- Lutron Lighting Controls