Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Taupe
Mfr # MACL-153M-TP
Zoro # G3734698
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe (TP)
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Application Type Single-Pole, 3-Way, or Multi-Location
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MACL-153M-TP
- Zoro # G3734698
- UPC # 784276010917
- Country of Origin Multiple
- Category Dimmer Switches
Details
Item | Dimmer,Maestro,CFL/LED,Taupe |
Color | Taupe (TP) |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Application Type | Single-Pole, 3-Way, or Multi-Location |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Dimmer,Maestro,CFL/LED,Taupe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Midnight (SC-3PS-MN)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- LUTRON Dimmers, Diva, CFL/LED, Palladium (DVSCCL-153P-PD)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 2000W (NT-2000-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3BRL-GWH-L01)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-153P-GR)
- Lutron Dimmer Switches