Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Palladium
Mfr # MACL-153M-PD
Zoro # G3734740
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Palladium (PD)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Application Type Single-Pole, 3-Way, or Multi-Location
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MACL-153M-PD
- Zoro # G3734740
- UPC # 784276010894
- Country of Origin Multiple
- Category Dimmer Switches
Details
Item | Dimmer,Maestro,CFL/LED,Palladium |
Color | Palladium (PD) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Application Type | Single-Pole, 3-Way, or Multi-Location |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Dimmer,Maestro,CFL/LED,Palladium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 2, PK100 (701-142)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH19)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- ZORO SELECT Superstrut Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2)
- LUTRON Lght Dmr, Switch Only, 120V AC, L Almd (PD-6WCL-LA)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (S-10PH-IV)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- Lutron Lighting Controls