Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Gray
Mfr # MACL-153M-GR
Zoro # G3734810
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Nuts
- Lighting Technology Fluorescent, Halogen, Incandescent, LED
- Number of Gangs 1
- Standards NOM, UL 1472/CSA C22.2 184.3
- Switch Type 1-Pole, 3-Way, Multilocation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # MACL-153M-GR
- Zoro # G3734810
- UPC # 784276010702
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Height | 4.69 in |
Overall Depth | 1.46 in |
Overall Width | 2.94 in |
Description
Lighting Dimmer, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Switch Type 1-Pole, 3-Way, Multilocation, Operating Voltage 120V AC, Load Rating @ 120V AC 150W (LED), 600W (Halogen, Incandescent), Switch Style Push Button On/Off, Rocker Dimming, Neutral Required No, Color Gray, Load Rating @ 277V AC Not Applicable, Dimming Method Line Voltage, Dimming Type Full Continuous Dimming, Includes Wall Plate Wall Plate Not Included, Series Maestro CL, Nightlight Yes, Number of Gangs 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- LUTRON Lighting Dimmer, 1000 W Cap @120VAC, Ivory (NT-1000-IV)
- LUTRON Aurora Dimmer Switch Wht (Z3-1BRL-WH-L0)
- LUTRON Dimmr Sld Lumea Cl Ivry (LECL-150H-IV)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- Lutron Lighting Controls