Shop All Dimmer Switches
Lutron
Dimmer, Maestro, CFL/LED, Biscuit
Mfr # MACL-153M-BI
Zoro # G3734591
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit (BI)
- Coordinating Wallplates Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Bulb Compatibility Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens
- Application Type Single-Pole, 3-Way, or Multi-Location
- Maximum Wattage 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # MACL-153M-BI
- Zoro # G3734591
- UPC # 784276010733
- Country of Origin Multiple
- Category Dimmer Switches
Details
Item | Dimmer,Maestro,CFL/LED,Biscuit |
Color | Biscuit (BI) |
Coordinating Wallplates | Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin) |
Bulb Compatibility | Dimmable CFLs; Dimmable LEDs; Incandescents; Halogens |
Application Type | Single-Pole, 3-Way, or Multi-Location |
Maximum Wattage | 150W for Dimmable CFL/LED bulbs; 600W for Incandescents/Halogens |
Description
Dimmer,Maestro,CFL/LED,Biscuit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- EATON BUSSMANN Fuse, MDL Series, Time Delay, 1-8/10A, 250V AC, 100A at 250V AC, 5 PK (MDL-1-8/10-R)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Light Almond (MS-Z101-LA)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2B-GIV-L01)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- Lutron Lighting Controls