Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White
Mfr # CW-6-WH
Zoro # G3736603
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color White
- Material Thermoset
- Finish Gloss
- Size 4.69"H x 12.00"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-6-WH
- Zoro # G3736603
- UPC # 027557516396
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Width | 12" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | White |
Material | Thermoset |
Finish | Gloss |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- GENERAC Carburetor (0G95940SRV)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Biscuit (SC-5-BI)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, White (FG-1-WH)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- Lutron Wall Plates