Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Light Almond
Mfr # CW-6-LA
Zoro # G3736743
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Light Almond
- Material Thermoset
- Finish Gloss
- Size 4.69"H x 12.00"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # CW-6-LA
- Zoro # G3736743
- UPC # 027557514491
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Width | 12" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | Light Almond |
Material | Thermoset |
Finish | Gloss |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 277/480V AC, B Curve (BGA34020Y)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Lutron Electronics Claro Wallplate 2G White CW-2-WH (8499824)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- Lutron Wall Plates