Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Stainless Steel, Satin Finish, Stainless Steel
Mfr # CW-6-SS
Zoro # G3737148
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Stainless Steel
- Material Stainless Steel
- Finish Satin
- Size 4.69"H x 12.00"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # CW-6-SS
- Zoro # G3737148
- UPC # 027557223294
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Width | 12" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | Stainless Steel |
Material | Stainless Steel |
Finish | Satin |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- LEVITON Decora White 2 gang Thermoset Plastic Rocker Wall Plate (80409-2AW)
- Lutron Wall Plates