Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Satin Finish, Palladium
Mfr # SC-6-PD
Zoro # G3736798
original price:
$64.38
7% off
new price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Palladium
- Finish Satin
- Size 4.69"H x 12.00"W
- Wallplate Openings 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-6-PD
- Zoro # G3736798
- UPC # 00027557266345
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | Palladium |
Finish | Satin |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,Palladium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Snow (SC-2-SW)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Brown (CW-3-BR)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Taupe (SC-5-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- Lutron Lighting Controls