Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Satin Finish, Midnight
Mfr # SC-6-MN
Zoro # G3737163
original price:
$64.38
6% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Midnight
- Finish Satin
- Size 4.69"H x 12.00"W
- Wallplate Openings 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-6-MN
- Zoro # G3737163
- UPC # 00027557494700
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | Midnight |
Finish | Satin |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,Midnight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- ALLEN BRADLEY Busbar, 80A, 1 Poles (1492-A1B8)
- RITTAL Hole Seal, 4.12 In Hole dia., Steel (OHS350C)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 1 Gloss Finish, Black (FG-1-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Taupe (SC-3-TP)
- LUTRON Lutron Electronics Claro Wallplate 2G White CW-2-WH (8499824)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- Lutron Wall Plates