Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 6 Satin Finish, Hot
Mfr # SC-6-HT
Zoro # G3737078
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Hot
- Finish Satin
- Size 4.69"H x 12.00"W
- Wallplate Openings 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-6-HT
- Zoro # G3737078
- UPC # 00027557494755
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 12.00"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 6 |
Color | Hot |
Finish | Satin |
Wallplate Openings | 6 |
Description
Wallplate,6-Gang,Decora,Hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- MERSEN Surge Protector, 1 Phase, 230V, 1 Poles, 2, 75kA (STP230P07)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Satin Finish, Biscuit (SC-5-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- SELKIRK METALBESTOS Selkirk Metalbestos 6in. Adjustable Pitched Ceiling Plate 6T-PCPAJ (6T-PCPAJ)
- Lutron Lighting Controls