Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Satin Finish, Snow
Mfr # SC-5-SW
Zoro # G3736901
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Snow
- Finish Satin
- Size 4.69"H x 10.18"W
- Width 10.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lutron
- MFR # SC-5-SW
- Zoro # G3736901
- UPC # 00027557475990
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Width | 10.2" |
Height | 4.7" |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Snow |
Finish | Satin |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Snow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOPILOT Grounded Digital Program, 7-Day (TM01715)
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Midnight (SC-2-MN)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Gray (CW-5-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Biscuit (SC-3-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Ivory (CW-2-IV)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- Lutron Lighting Controls