Shop All Wall Plates
Lutron
Designer Wall Plates, Number of Gangs: 5 Satin Finish, Palladium
Mfr # SC-5-PD
Zoro # G3736929
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Palladium
- Finish Satin
- Size 4.69"H x 10.18"W
- Wallplate Openings 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lutron
- MFR # SC-5-PD
- Zoro # G3736929
- UPC # 00027557266338
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.69"H x 10.18"W |
Details
Item | Designer Wall Plates |
Number of Gangs | 5 |
Color | Palladium |
Finish | Satin |
Wallplate Openings | 5 |
Description
Wallplate,5-Gang,Decora,Palladium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- ROMEX Wire Build 10/2Uf-W/Gx50Ft 30A (10/2UF-WGX50)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 51 to 90 psi, Standard Action (76074-B00000600-01)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Satin Finish, Snow (SC-6-SW)
- LUTRON Architectural Wall Plates, Number of Gangs: 3 Plastic, Matte Finish, White (VWP-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, Gray (CW-3-GR)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- Lutron Lighting Controls